Sign In or Register to view pricing and more.
Documents & Guides
Armored/Metal Clad Cable Terminator, Trade Size 1 Inch, Cable Type Non-Jacketed Metal Clad Cable, Diameter 2-1/8 Inch, Length 2-3/8 Inch, Material Zinc Electroplated Malleable Iron (Body/Locknut), Phenolic (Insulating Bushing), Electro Plated Steel (Screw), Application Dry Location, Approval UL 514B, CSA C22.2
Overview
Armored/Metal Clad Cable Terminator, Trade Size 1 Inch, Cable Type Non-Jacketed Metal Clad Cable, Diameter 2-1/8 Inch, Length 2-3/8 Inch, Material Zinc Electroplated Malleable Iron (Body/Locknut), Phenolic (Insulating Bushing), Electro Plated Steel (Screw), Application Dry Location, Approval UL 514B, CSA C22.2
Also known as: 783126000795, PK-101
Specifications
Material: | Malleable Iron |
Diameter: | 2 1/8 in |
Material: | Malleable Iron |
Diameter: | 2 1/8 in |
Customer Reviews
No reviews for this product
(0)