Blank Filler Plate, I-Line Panelboard, Narrow Side, 4.5" Space, Non-Micrologic Trip, Qty 5

Item #: 497252

Cat #: HLN4BL

UPC: 785901297673

Sign In or Register to view pricing and more.
Blank Filler Plate, I-Line Panelboard, Narrow Side, 4.5 Inch Space, Non-Micrologic Trip, Breaker, Qty 5

Overview

Blank Filler Plate, I-Line Panelboard, Narrow Side, 4.5 Inch Space, Non-Micrologic Trip, Breaker, Qty 5
Square D™-brand I-Line™ circuit breaker power distribution panelboards are for use on AC or DC systems. The panels, labeled cULus (compliance to UL and CSA standards certified by UL) are also Underwriters Laboratories® (UL®) Listed under File E33139. Service entrance panelboards meeting the requirements of CSA are available in Canada factory-assembled only. I-Line circuit breaker panelboards are available as 400–1200A main lugs only and 100–1200A main circuit breakers. This I-Line Panelboard is 4.5 in (H), blank plate, has a quantity of 5 ea per box.
Also known as: 785901297673, HLN4BL

Specifications

Color: Black
Standards: California Proposition 65
Size: 4-1/2 in
Color: Black
Size: 4-1/2 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)