LED Troffer, 2' x 2', 32W, 120-277V

Item #: 497232

Cat #: CR22-32L-40K-LES

UPC: 813959016660

Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer, 2 foot x 2 foot, 32 Watt, 120-277 Volt, 4000K, 90 CRI, Lumens: 3200, Lutron EcoSystem® Enabled to 5%

Overview

LED Troffer, 2 foot x 2 foot, 32 Watt, 120-277 Volt, 4000K, 90 CRI, Lumens: 3200, Lutron EcoSystem® Enabled to 5%
Also known as: 813959016660, CR22-32L-40K-LES

Specifications

Mounting: Recessed
Wattage: 32
Color Temperature: 4000 (Cool White)
Length: 2 ft
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 4000 (Cool White)
Light Technology: LED
Wattage: 32
Length: 2 ft
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)