Safety Switch, 200A, 2P, 600V AC/DC, Neutral, Fusible, NEMA 1

Item #: 497185

Cat #: DH264NGK

UPC: 786685177069

Sign In or Register to view pricing and more.
200 Amp, 2-pole, Heavy Duty Safety Switch, Fusible With Neutral, 600 Volt AC, 600 Volt DC, NEMA 1

Overview

200 Amp, 2-pole, Heavy Duty Safety Switch, Fusible With Neutral, 600 Volt AC, 600 Volt DC, NEMA 1
Also known as: 786685177069, DH264NGK

Specifications

Amps: 200
Poles: 2
Volts DC: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Amps: 200
Volts DC: 600
IP/NEMA Rating: NEMA 1
Poles: 2
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)