3-Way Toggle Switch, 20A, 120/277V, Black, Industrial Grade

Item #: 49717

Cat #: 1223-2E

UPC: 078477223512

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V-277V, Toggle 3-Way AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired - Ebony.

Overview

20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V-277V, Toggle 3-Way AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired - Ebony.
Also known as: 078477223512, 1223-2E

Specifications

Type: 3-Way, Toggle Switch, Industrial Grade, Self-Grounding, Back and Side Wired
Volts AC: 120, 277
Color: Black
Amps: 20
Type: 3-Way, Toggle Switch, Industrial Grade, Self-Grounding, Back and Side Wired
Color: Black
Volts AC: 120, 277
Amps: 20

Customer Reviews

No reviews for this product
(0)