This product may not be available in all locations.
Padlocking Attachment, Extended Head, Push Button, Stainless Steel
Item #: 49715
Cat #: 800H-N6
UPC: 662073663669
Sign In or Register to view pricing and more.
Documents & Guides
Padlocking Attachment, for Extended Head Push Button, 30 mm, Stainless Steel, Locks in Depressed Position, Nema 4/4X/13
Overview
Padlocking Attachment, for Extended Head Push Button, 30 mm, Stainless Steel, Locks in Depressed Position, Nema 4/4X/13
Also known as: 662073663669, 800H-N6
Specifications
Size: | 30 mm |
Type: | Padlocking Attachment, Extended Head |
Material: | Stainless Steel |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Size: | 30 mm |
Material: | Stainless Steel |
Type: | Padlocking Attachment, Extended Head |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Customer Reviews
No reviews for this product
(0)