Intumescent Sealant 20oz sausage tube

Item #: 497064

Cat #: SSS120

UPC: 730573011034

Sign In or Register to view pricing and more.
Series SSS Intumescent Sealant 20 Ounce Sausage 36 Cu. In. (592 ml)

Overview

Series SSS Intumescent Sealant 20 Ounce Sausage 36 Cu. In. (592 ml)
Also known as: 730573011034, SSS120

Specifications

Color: Red
Size: 20 oz
Color: Red
Size: 20 oz

Customer Reviews

No reviews for this product
(0)