4-Way Toggle Switch, 20A, 120/277V, Black, Industrial Grade

Item #: 49697

Cat #: 1224-2E

UPC: 078477128183

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V-277V, Toggle 4-way AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired, - Ebony

Overview

20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V-277V, Toggle 4-way AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired, - Ebony
Also known as: 078477128183, 1224-2E

Specifications

Type: Toggle Switch, Industrial Grade, 4-Way, Self-Grounding
Volts AC: 120, 277
Color: Black
Amps: 20
Type: Toggle Switch, Industrial Grade, 4-Way, Self-Grounding
Color: Black
Volts AC: 120, 277
Amps: 20

Customer Reviews

No reviews for this product
(0)