Adapter Plate, 12-port, Dual LC, Single-mode, Ceramic Sleeve
Item #:
496946
Cat #:
6112SMDLC
UPC:
769555042674
Sign In or Register to view pricing and more.
Documents & Guides
To accompany all OCC fiber optic enclosures, Optical Cable Corporation developed snap-in fiber adapter plates that are versatile enough to meet any fiber application and durable enough to withstand field installations. All OCC fiber adapter plates guarantee performance parameters for the application specified, and can be pre-loaded into OCC fiber cabinets for easy plug-and-play operability.
Overview
To accompany all OCC fiber optic enclosures, Optical Cable Corporation developed snap-in fiber adapter plates that are versatile enough to meet any fiber application and durable enough to withstand field installations. All OCC fiber adapter plates guarantee performance parameters for the application specified, and can be pre-loaded into OCC fiber cabinets for easy plug-and-play operability.
Also known as: 769555042674, 6112SMDLC, Coupler panel, Bulk head
Specifications
Type: | Singlemode, Duplex |
Number of Ports: | 12 |
Connector Type: | LC |
Type: | Singlemode, Duplex |
Connector Type: | LC |
Number of Ports: | 12 |
Customer Reviews
No reviews for this product
(0)