Motor Controller, Open Type, 85A, 200 - 480V, 100 - 240VAC Coil

Item #: 49692

Cat #: 150-F85NBD

UPC: 781180617461

Documents & Guides
Motor Controller, SMC-Flex, Open Type, 85 Amp, 15 - 60 HP at 460 Volt, Input Voltage of 200 - 480 Volt, 100 - 240 Volt AC Coil
Sign In or Register to view pricing and more.

No associated products found.

Overview

Motor Controller, SMC-Flex, Open Type, 85 Amp, 15 - 60 HP at 460 Volt, Input Voltage of 200 - 480 Volt, 100 - 240 Volt AC Coil
The SMC Flex controller is modular so that it can help simplify installation and commissioning. A built-in LCD display, keypad, and flexible communications provide optimized configuration, advanced performance, diagnostics, and protection. Three-phase control, electronic overload, and integrated bypass along with removable control module, power modules, and fan assembly are combined in a cost-effective package for your demanding applications.
Also known as: 781180617461, 150-F85NBD

Specifications

Phase: 3
Amps: 85
Type: Motor Controller
Volts AC Control Range: 100 - 240
Phase: 3
Type: Motor Controller
Amps: 85
Volts AC Control Range: 100 - 240

Customer Reviews

No reviews for this product
(0)