SQD 8501CDO7V51 RELAY 600VAC 5AMP

Item #: 496887

Cat #: 8501CDO7V51

UPC: 785901089681

Sign In or Register to view pricing and more.
Documents & Guides
SQD 8501CDO7V51 RELAY 600VAC 5AMP TYPE C +OPTIONS

Overview

SQD 8501CDO7V51 RELAY 600VAC 5AMP TYPE C +OPTIONS
Also known as: 785901089681, 8501CDO7V51

Specifications

Phase: 1
Type: Power Relay
Standards: California Proposition 65
Phase: 1
Standards: California Proposition 65
Type: Power Relay

Customer Reviews

No reviews for this product
(0)