This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Pin & Sleeve Plug, Watertight, 60 Amp, 277/480 Volt 3-Phase, 4-Pole, 5-Wire, Red
Overview
Pin & Sleeve Plug, Watertight, 60 Amp, 277/480 Volt 3-Phase, 4-Pole, 5-Wire, Red
60 Amp, 277/480 Volt 3PY, IEC 309-1 & 309-2, 4P, 5W, North American-Rated Pin & Sleeve Plug, Industrial Grade, IP67, Watertight, - Red
Also known as: 078477838297, 560P7W
Specifications
Volts AC: | 480, 277 |
Color: | Red |
Type: | Watertight, Plug, Pin &, amp |
Material: | Valox |
Amps: | 60 |
Volts AC: | 480, 277 |
Type: | Watertight, Plug, Pin &, amp |
Amps: | 60 |
Color: | Red |
Material: | Valox |
Customer Reviews
No reviews for this product
(0)