2000/1500W 240/208V 96"Arc Bsbd Htr, Wht

Item #: 496797

Cat #: H3720096

UPC: 686334116367

Sign In or Register to view pricing and more.
Architectural Electric Baseboard Heater, 240/208 V, 1 PH, 8.3/7.2 AMP, Aluminum Housing, Wall Mounting, Dimensions- 96 Length X 3Width X 8.50 Height IN, 2000/1500 WTT, BTU Rating- 6826/5100, White

Overview

Architectural Electric Baseboard Heater, 240/208 V, 1 PH, 8.3/7.2 AMP, Aluminum Housing, Wall Mounting, Dimensions- 96 Length X 3Width X 8.50 Height IN, 2000/1500 WTT, BTU Rating- 6826/5100, White
Also known as: 686334116367, H3720096

Specifications

Wattage: 1500, 2000
Color: White
Length: 96 in
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Wattage: 1500, 2000
Length: 96 in
Mounting: Wall
Color: White
Volts AC: 240, 208
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)