Double Pole Switch, 15 Amp, 120/277V, Gray, Side Wired, Commercial

Item #: 496735
Cat #: CS215-2GY
UPC: 078477818343
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120/277 Volt, Toggle Double-Pole AC Quiet Switch, Commercial Grade, Grounding, Side Wired - Gray.

Overview

15 Amp, 120/277 Volt, Toggle Double-Pole AC Quiet Switch, Commercial Grade, Grounding, Side Wired - Gray.
Also known as: 078477818343, CS215-2GY

Specifications

Type: Toggle Switch
Poles: 2
Mounting: Box
Color: Gray
Amps: 12, 15
Material: Steel, Nylon, PBT Plastic
NEMA Configuration: WD-1, WD-6
Type: Toggle Switch
Mounting: Box
Amps: 12, 15
NEMA Configuration: WD-1, WD-6
Poles: 2
Color: Gray
Material: Steel, Nylon, PBT Plastic

Customer Reviews

No reviews for this product
(0)