
2" PVC 90° Elbow, Schedule 80, Gray
Item #: 496693
Cat #: 078625
UPC: 622454786257
Documents & Guides
No Documents Available
2 Inch PVC 90 Degree Elbow, Schedule 80, Gray
Sign In or Register to view pricing and more.
Overview
2 Inch PVC 90 Degree Elbow, Schedule 80, Gray
Also known as: 622454786257, 078625
Specifications
Color: | Gray |
Material: | PVC |
Type: | Schedule 80 |
Diameter: | 2 in |
Angle: | 90° |
Color: | Gray |
Type: | Schedule 80 |
Angle: | 90° |
Material: | PVC |
Diameter: | 2 in |
Customer Reviews
No reviews for this product
(0)