Heavy Duty Single-Pole Switch, 20A, 120/277V, Light Almond, Industrial
Item #: 496623
Cat #: 1221-ST
UPC: 078477424315
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
20 Amp, 120/277 Volt, Extra Heavy-Duty Specification Grade Toggle Single-Pole AC Quiet Switch, Industrial Grade, Grounding, External Clamp-Type Terminals, Back & Side Wired, Light Almond
Overview
20 Amp, 120/277 Volt, Extra Heavy-Duty Specification Grade Toggle Single-Pole AC Quiet Switch, Industrial Grade, Grounding, External Clamp-Type Terminals, Back & Side Wired, Light Almond
Leviton’s Industrial Grade AC toggle switches for extra heavy-duty applications represent top-of-the-line quality and peak performance. Leviton uses the finest materials available and the highest production standards to produce industrial switches of unmatched versatility and reliability.
Also known as: 078477424315, 1221-ST
Specifications
Type: | Toggle Switch, Industrial Grade, Extra Heavy Duty Specification Grade, Back and Side Wired |
Color: | Light Almond |
Volts AC: | 120, 277 |
Amps: | 20 |
Type: | Toggle Switch, Industrial Grade, Extra Heavy Duty Specification Grade, Back and Side Wired |
Volts AC: | 120, 277 |
Color: | Light Almond |
Amps: | 20 |
Customer Reviews
No reviews for this product
(0)