
5/16" Hex Slot Ground Screw
Item #: 496619
Cat #: 1032TC
UPC: 781002141099
Documents & Guides
Ground Screw, Cutting Point Hex/Philips/Slot Head/Square Drive. Size: 10/32 x 3/8". Hex Size: 5/16". Green Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 14109.*
Sign In or Register to view pricing and more.
Overview
Ground Screw, Cutting Point Hex/Philips/Slot Head/Square Drive. Size: 10/32 x 3/8". Hex Size: 5/16". Green Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 14109.*
Ground Screws feature a thread cutting point for quick installation and are used to ground wires in electrical junction boxes. They can also be used with pigtails and are plated green for indentification purposes.
Also known as: 781002141099, 1032TC, ggs, ground screw
Specifications
Drive: | Hex, Phillips, Slotted |
Screw Head: | Flanged Hex |
Color: | Green |
Size: | # 10 |
Length: | 3/8 in |
Material: | Steel |
Finish: | Zinc Plated |
Drive: | Hex, Phillips, Slotted |
Color: | Green |
Length: | 3/8 in |
Finish: | Zinc Plated |
Screw Head: | Flanged Hex |
Size: | # 10 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)