Dimmer, Three-Way, Palladium

Item #: 496577

Cat #: DVSCELV-303P-PD

UPC: 027557266079

Sign In or Register to view pricing and more.
Documents & Guides
Diva Dimmer, 300W, 120V, Three-Way, Electronic Low Voltage, Preset, Satin Finish, Palladium

Overview

Diva Dimmer, 300W, 120V, Three-Way, Electronic Low Voltage, Preset, Satin Finish, Palladium
Diva Dimmer - Satin Finish, Electronic Low-Voltage, 3-way, 120V/300W in palladium
Also known as: 027557266079, DVSCELV-303P-PD

Specifications

Type: 3-Way, Slide, Preset, Electronic, Rocker Switch, Decora, Electronic Low-Voltage
Volts AC: 120
Mounting: Surface
Wattage: 300
Amps: 15
Color: Palladium
Family / Style: Diva
Type: 3-Way, Slide, Preset, Electronic, Rocker Switch, Decora, Electronic Low-Voltage
Mounting: Surface
Amps: 15
Family / Style: Diva
Volts AC: 120
Wattage: 300
Color: Palladium

Customer Reviews

No reviews for this product
(0)