This product may not be available in all locations.
Terminal Block, 30A, 600V AC/DC, Green, Finger Safe
Item #:
49655
Cat #:
1492-H1G
UPC:
662073470717
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 30 Amp, 600 Volt, AC/DC, Green, Finger safe, Single Circuit, Screw with Pressure Plate, 80 in a Package
Overview
Terminal Block, 30 Amp, 600 Volt, AC/DC, Green, Finger safe, Single Circuit, Screw with Pressure Plate, 80 in a Package
Allen-Bradley® Bulletin 1492-H high-density finger-safe terminal blocks fall between open-style NEMA/EEMAC and full-function IEC style terminal blocks. Catalog item 1492-H1G from Rockwell Automation® is a green UR / CSA / CE, 30 A, 600 V, single-circuit, high-density, finger-safe terminal block with one pole and multi-rail mount. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073470717, 1492-H1G
Specifications
Type: | Terminal Block |
Color: | Green |
Family / Style: | 1492 |
Volts DC: | 600 |
Mounting: | DIN Rail |
Amps: | 30 |
Volts AC: | 600 |
Allowable Gauge Range: | 30 - 12 |
Type: | Terminal Block |
Family / Style: | 1492 |
Mounting: | DIN Rail |
Volts AC: | 600 |
Color: | Green |
Volts DC: | 600 |
Amps: | 30 |
Allowable Gauge Range: | 30 - 12 |
Customer Reviews
No reviews for this product
(0)