22 AWG, 1-Pair CMR Multi-Conductor Cable, Shielded, Chrome, 1000'

Item #: 4965

Cat #: 8761-060-1000

UPC:

Documents & Guides
22 AWG, 1-Pair CMR Multi-Conductor Cable, Overall Beldfoil Shield (100% Coverage), Polyethylene Insulation, Chrome, 1000'
Sign In or Register to view pricing and more.

No associated products found.

Overview

22 AWG, 1-Pair CMR Multi-Conductor Cable, Overall Beldfoil Shield (100% Coverage), Polyethylene Insulation, Chrome, 1000'
Also known as: 8761-060-1000

Specifications

Color: Chrome
Length: 1000 ft
Material: Copper
Conductors: 1
Jacket: Riser
Shielding: Shielded
Color: Chrome
Material: Copper
Jacket: Riser
Length: 1000 ft
Conductors: 1
Shielding: Shielded

Customer Reviews

No reviews for this product
(0)