This product may not be available in all locations.

Interface Relay, Plug-In, 12A, SPDT, 250VAC Rated, 230VAC Coil
Item #: 496473
Cat #: 1SVR405611R3000
UPC: 013614497265
Documents & Guides
Interface Relay, Plug-In, 230 Vac Rated Control Supply Voltage, SPDT, Without LED Indicator and 250 V, 12 Amp Contact Rating
Sign In or Register to view pricing and more.
Overview
Interface Relay, Plug-In, 230 Vac Rated Control Supply Voltage, SPDT, Without LED Indicator and 250 V, 12 Amp Contact Rating
230 VAC pluggable interface relay with 2 c/o (SPDT) with LED outputs and 250 V, 12A contact rating
Also known as: 013614497265, 1SVR405611R3000
Specifications
Type: | Interface Relays, SPDT |
Poles: | 2 |
Mounting: | Socket |
Amps: | 12 |
Volts AC: | 250 |
Base: | 8-Blade |
Volts AC Control: | 230 |
Family / Style: | CR |
Type: | Interface Relays, SPDT |
Mounting: | Socket |
Volts AC: | 250 |
Volts AC Control: | 230 |
Poles: | 2 |
Amps: | 12 |
Base: | 8-Blade |
Family / Style: | CR |
Customer Reviews
No reviews for this product
(0)