200A 3P HD N4X SS 600V NONFUSE WIN

Item #: 496445

Cat #: THN3364SSW

UPC: 783164065138

Sign In or Register to view pricing and more.
Documents & Guides
Designed for commercial and industrial applications where safety, high performance and continuity of service are essential. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as service equipment when installed in accordance with the National Electrical Code. Certified to CSA standard 22.2 no. 4-04 enclosed and dead front switches. Meets or exceeds NEMA KS1 standard for enclosed switches, type HD. Fusible and non-fusible switches available (consult BuyLog for interrupt ratings). Quick-make, quick-break mechanism. 60/75 C conductor rating. Full cover interlocks. 64SSW5138

Overview

Designed for commercial and industrial applications where safety, high performance and continuity of service are essential. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as service equipment when installed in accordance with the National Electrical Code. Certified to CSA standard 22.2 no. 4-04 enclosed and dead front switches. Meets or exceeds NEMA KS1 standard for enclosed switches, type HD. Fusible and non-fusible switches available (consult BuyLog for interrupt ratings). Quick-make, quick-break mechanism. 60/75 C conductor rating. Full cover interlocks. 64SSW5138
Also known as: 783164065138, THN3364SSW

Specifications

Amps: 200
Poles: 3
Volts AC: 600
Amps: 200
Volts AC: 600
Poles: 3

Customer Reviews

No reviews for this product
(0)