Safety Switch, HD, Non-Fusible, 2P, 2 Wire, 100A, 600VDC, NEMA 3R

Item #: 496441

Cat #: THN2263RDC

UPC: 783164082272

Sign In or Register to view pricing and more.
Documents & Guides
100 Amp, 2-Pole, 2-Wire, Heavy Duty Safety Switch, Non-Fusible, 600 Volt DC, NEMA 3R

Overview

100 Amp, 2-Pole, 2-Wire, Heavy Duty Safety Switch, Non-Fusible, 600 Volt DC, NEMA 3R
Also known as: 783164082272, THN2263RDC

Specifications

Poles: 2
Amps: 100
Volts DC: 600
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Poles: 2
Volts DC: 600
IP/NEMA Rating: NEMA 3R
Amps: 100
Mounting: Surface

Customer Reviews

No reviews for this product
(0)