Safety Switch, 30A, 1P, 600VDC, HD, Fusible, NEMA 1, with Neutral

Item #: 496439

Cat #: THN2261DC

UPC: 783164082227

Sign In or Register to view pricing and more.
Documents & Guides
30 AMP, 2-Pole, with Neutral, Heavy Duty Safety Switch, Fusible, 600 Volt DC, NEMA 1

Overview

30 AMP, 2-Pole, with Neutral, Heavy Duty Safety Switch, Fusible, 600 Volt DC, NEMA 1
Also known as: 783164082227, THN2261DC

Specifications

Poles: 2
Volts DC: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Poles: 2
Mounting: Surface
Amps: 30
Volts DC: 600
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)