Female, Panel Receptacle, 30 Deg., 250-750 MCM, Threaded Stud, Cam-Type Green

Item #: 496395

Cat #: 17R24-G

UPC: 078477992135

Documents & Guides
17 Series Female Panel Receptacle, Cam-Type, 30-Degree, Taper Nose, Threaded Stud, Industrial Grade, 250-750MCM, 690 Amp - Green
Sign In or Register to view pricing and more.

No associated products found.

Overview

17 Series Female Panel Receptacle, Cam-Type, 30-Degree, Taper Nose, Threaded Stud, Industrial Grade, 250-750MCM, 690 Amp - Green
17 Series Taper Nose, Female, Panel Receptacle, 30-Degree, Threaded Stud, Green
Also known as: 078477992135, 17R24-G

Specifications

Gender: Female
Mounting: Panel
Color: Green
Amps: 690
Type: Panel Receptacle
Material: Thermoplastic Vulcanizate (TPV)
Gender: Female
Color: Green
Type: Panel Receptacle
Mounting: Panel
Amps: 690
Material: Thermoplastic Vulcanizate (TPV)

Customer Reviews

No reviews for this product
(0)