30 Amp Flush Mount Isolated Ground Receptacle, 125V, 5-30R

Item #: 496311

Cat #: 5371-IG

UPC: 078477823491

Sign In or Register to view pricing and more.
Documents & Guides
30 Amp Flush Mount Isolated Ground Receptacle, 125V, NEMA5-30R, 2.10" Diameter

Overview

30 Amp Flush Mount Isolated Ground Receptacle, 125V, NEMA5-30R, 2.10" Diameter
30 Amp, 125 Volt, Flush Mounting Receptacle, Straight Blade, Industrial Grade, Isolated Ground, Orange
Also known as: 078477823491, 5371-IG

Specifications

Type: Receptacle, Isolated Ground
Mounting: Flush
Color: Orange
Amps: 30
Volts AC: 125
NEMA Configuration: 5-30R
Type: Receptacle, Isolated Ground
Color: Orange
Volts AC: 125
Mounting: Flush
Amps: 30
NEMA Configuration: 5-30R

Customer Reviews

No reviews for this product
(0)