This product has been discontinued.
Mag Ballast 2 Lamp CFL 120V
Item #: 496269
Cat #: H2Q26TPWI
UPC: 781087068267
Documents & Guides
Magnetic Ballast, Compact Fluorescent, Input Voltage: 120V, Pre-Heat Start, Compact HPF Series. For use with the following Lamp Types: (2) CFM26W/GX24D, (2) CFQ26W/G24D, (2) CFS21W/GR10Q or (2) CFS28W/GR8. BOTTOM LEADS AND STUD MOUNT
Sign In or Register to view pricing and more.
Overview
Magnetic Ballast, Compact Fluorescent, Input Voltage: 120V, Pre-Heat Start, Compact HPF Series. For use with the following Lamp Types: (2) CFM26W/GX24D, (2) CFQ26W/G24D, (2) CFS21W/GR10Q or (2) CFS28W/GR8. BOTTOM LEADS AND STUD MOUNT
Also known as: 781087068267, H2Q26TPWI
Specifications
Wattage: | 26 |
Volts AC: | 120 |
Shape: | PL-C (Quad Tube), PL-T (Triple Tube), CFQ (Quad Tube), CFTR (Triple Tube) |
Type: | Pre-Heat Start |
Light Technology: | Fluorescent |
Wattage: | 26 |
Shape: | PL-C (Quad Tube), PL-T (Triple Tube), CFQ (Quad Tube), CFTR (Triple Tube) |
Light Technology: | Fluorescent |
Volts AC: | 120 |
Type: | Pre-Heat Start |
Customer Reviews
No reviews for this product
(0)