4x24x90 Gray Pvc Ctd Lrell Stl

Item #: 496205

Cat #: LRELL4X24-G

UPC: 704508396114

Sign In or Register to view pricing and more.
Documents & Guides
Oc Lrell4x24-g 4x24x90 Gray P

Overview

Oc Lrell4x24-g 4x24x90 Gray P
Also known as: 704508396114, LRELL4X24-G

Specifications

Color: Gray
Diameter: 4 in
Material: PVC Coated Steel
Angle: 90°
Sweep Radius: 24 in
Color: Gray
Material: PVC Coated Steel
Sweep Radius: 24 in
Diameter: 4 in
Angle: 90°

Customer Reviews

No reviews for this product
(0)