![Panel For Enclosure, 36" x 24", Type 3R, 4, 4X, 12/13, Steel Panel For Enclosure, 36" x 24", Type 3R, 4, 4X, 12/13, Steel](https://rexel-cdn.com/products/image.jpg?i=E7B668E9-9E55-4ABE-95F3-E8ADEB73564F&f=420)
Panel For Enclosure, 36" x 24", Type 3R, 4, 4X, 12/13, Steel
Item #:
49612
Cat #:
A36P24
UPC:
783510232108
Sign In or Register to view pricing and more.
Documents & Guides
Panel For Enclosure, 36" x 24", Type 3R, 4, 4X, 12/13, Steel, White Powder Coat Finish
Overview
Panel For Enclosure, 36" x 24", Type 3R, 4, 4X, 12/13, Steel, White Powder Coat Finish
nVent HOFFMAN HOFA36P24 steel panels are 11 or 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 11 gauge and include extra holes for panel lifting. Aluminum panels are 5052-H32 aluminum alloy. Larger panels have flanges on four sides. Aluminum panels are protected on one side with a plastic film. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures which accept these panels.
Also known as: 783510232108, A36P24, BACKING PLATE
Specifications
Width: | 24 in |
Color: | White |
Material: | Steel |
Height: | 36 in |
Special Program: | Hoffman On Demand |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
Width: | 24 in |
Material: | Steel |
Special Program: | Hoffman On Demand |
Color: | White |
Height: | 36 in |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
Customer Reviews
5 Overall
(1)
5/5
L&H AIRCO - Rocklin on 08/22/2011
BACK PLATE PANEL
AWESOME FINISH GREAT FITMENT TOO!