SW NOT FUSIBLE HD 600V 30A 3P STAINLESS

Item #: 496004

Cat #: CHU361DS

UPC: 785901994534

Sign In or Register to view pricing and more.
Square D,SW NOT FUSIBLE HD 600V 30A 3P STAINLESS,3,Single Throw Safety Switch,heavy duty,lugs,surface

Overview

Square D,SW NOT FUSIBLE HD 600V 30A 3P STAINLESS,3,Single Throw Safety Switch,heavy duty,lugs,surface
30A 3P Type4/4X 600VAC/DC Heavy Duty Non-Fusible Safety Switch
Also known as: 785901994534, CHU361DS

Specifications

Poles: 3
Mounting: Surface
Amps: 30
Volts AC: 600
Standards: California Proposition 65
Poles: 3
Amps: 30
Standards: California Proposition 65
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)