Flexible Eye, Light Duty, .750 - .990"

Item #: 495789

Cat #: L8513

UPC: 078477973301

Sign In or Register to view pricing and more.
Documents & Guides
Pulling Grip, Flexible Rope Eye, Closed Mesh, Single Weave, Light Duty, Cable Diameter Range: .750 - .990 Inch, Mesh Length: 14 Inch.

Overview

Pulling Grip, Flexible Rope Eye, Closed Mesh, Single Weave, Light Duty, Cable Diameter Range: .750 - .990 Inch, Mesh Length: 14 Inch.
Flexible Rope Eye, Closed Mesh, Single Weave, Light Duty, Pulling Wire Mesh Grip .750, .990 Cable Diameter, Short Length
Also known as: 078477973301, L8513, pull sock

Specifications

Material: Steel
Length: 14 in
Diameter Range: 0.750 - 0.990 in
Material: Steel
Diameter Range: 0.750 - 0.990 in
Length: 14 in

Customer Reviews

No reviews for this product
(0)