Flexible Eye, Light Duty, .620 - .740"

Item #: 495788

Cat #: L8512

UPC: 078477973295

Sign In or Register to view pricing and more.
Documents & Guides
Pulling Grip, Flexible Rope Eye, Closed Mesh, Single Weave, Light Duty, Cable Diameter Range: .620 - .740 Inch, Mesh Length: 12 Inch.

Overview

Pulling Grip, Flexible Rope Eye, Closed Mesh, Single Weave, Light Duty, Cable Diameter Range: .620 - .740 Inch, Mesh Length: 12 Inch.
Flexible Rope Eye, Closed Mesh, Single Weave, Light Duty, Pulling Wire Mesh Grip .620 - .740 Cable Dia.Range, Short Length
Also known as: 078477973295, L8512

Specifications

Length: 12 in
Material: Steel
Diameter Range: 0.620 - 0.740 in
Length: 12 in
Diameter Range: 0.620 - 0.740 in
Material: Steel

Customer Reviews

No reviews for this product
(0)