This product may not be available in all locations.
2
more
Relay, Programmable, No Display, 24VDC, 4 Inputs, 4 Relay Outputs
Item #: 495772
Cat #: SR2E121BD
UPC: 785901422709
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Programmable, No Display, 24 Volt DC, 4 Analog Inputs, 4 Relay Outputs, with Clock
Overview
Relay, Programmable, No Display, 24 Volt DC, 4 Analog Inputs, 4 Relay Outputs, with Clock
Also known as: 785901422709, SR2E121BD
Specifications
Volts DC: | 24 |
Type: | Programmable, Relay |
Mounting: | DIN Rail |
Standards: | California Proposition 65 |
Volts DC: | 24 |
Mounting: | DIN Rail |
Type: | Programmable, Relay |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)