Inductive Proximity Sensor

Item #: 495753

Cat #: E55CAL30A2E

UPC: 782113888125

Sign In or Register to view pricing and more.
Documents & Guides
Inductive Proximity Sensor, Tubular, Non-Metallic Housing, Unshielded, End Sensing Surface, 15 mm (0.59 Inch) Sensing Range, 2-Wire, 20-250VAC/DC, 50/60 Hz, 30 Mm Diameter, Threaded Barrel, 2 Meter Cable, Standard Frequency, N.O. Output.

Overview

Inductive Proximity Sensor, Tubular, Non-Metallic Housing, Unshielded, End Sensing Surface, 15 mm (0.59 Inch) Sensing Range, 2-Wire, 20-250VAC/DC, 50/60 Hz, 30 Mm Diameter, Threaded Barrel, 2 Meter Cable, Standard Frequency, N.O. Output.
Also known as: 782113888125, E55CAL30A2E

Specifications

Range: 10 mm
Length: 6.600 ft
Diameter: 30 mm
Material: Plastic
Amps: 0.150
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 3, NEMA 3S, NEMA 4
Mounting: Threaded
Volts DC Range: 20 - 250
Volts AC Range: 20 - 250
Range: 10 mm
Diameter: 30 mm
Amps: 0.150
Mounting: Threaded
Volts AC Range: 20 - 250
Length: 6.600 ft
Material: Plastic
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 3, NEMA 3S, NEMA 4
Volts DC Range: 20 - 250

Customer Reviews

No reviews for this product
(0)