Harmony, Universal plug-in timing relay, 8A, 0.1 s..60 min, 2 CO, power on-delay, 24..240 V AC

Item #: 495737

Cat #: RE88867215

UPC: 785901416470

Sign In or Register to view pricing and more.
Documents & Guides
Harmony, Universal plug-in timing relay, 8A, 0.1 s..60 min, 2 CO, power on-delay, 24..240 V AC

Overview

Harmony, Universal plug-in timing relay, 8A, 0.1 s..60 min, 2 CO, power on-delay, 24..240 V AC
This RE88867 universal plug-in relay is part of the is part of the range of Zelio timer relays. It features a timing range adjustable from 0.1s to 60min. It can be supplied wit 24V DC or 24V to 240V AC. It features 2 C/O contacts and plug-in sub-base 8 pin(s) connection type. It weighs 80g and its dimensions are, 35mm wide, 45mm high, 90.5mm deep. It can be used in most of industrial applications.
Also known as: 785901416470, RE88867215

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)