![1-Pole Switch, Framed Toggle, 15A, 120/277V, Ivory, Side Wired 1-Pole Switch, Framed Toggle, 15A, 120/277V, Ivory, Side Wired](https://rexel-cdn.com/products/image.jpg?i=354BEB72-9F65-4D94-857F-E845DA40AC4E&f=420)
1-Pole Switch, Framed Toggle, 15A, 120/277V, Ivory, Side Wired
Item #:
49564
Cat #:
54501-2I
UPC:
078477124178
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120/277 Volt, Toggle Framed Single-pole Ac Quiet Switch, Commercial Grade, Grounding, Side Wired, - Ivory
Overview
15 Amp, 120/277 Volt, Toggle Framed Single-pole Ac Quiet Switch, Commercial Grade, Grounding, Side Wired, - Ivory
15 Amp, 120/277 Volt, Toggle Framed Single-Pole AC Quiet Switch, Commercial Grade, Grounding, Ivory
Also known as: 078477124178, 54501-2I
Specifications
Type: | Side Wired, Toggle Switch, Grounding, Commercial Grade |
Volts AC: | 120, 277 |
Poles: | 1 |
Amps: | 15 |
Material: | Thermoplastic, Nylon |
Color: | Ivory |
Type: | Side Wired, Toggle Switch, Grounding, Commercial Grade |
Poles: | 1 |
Material: | Thermoplastic, Nylon |
Volts AC: | 120, 277 |
Amps: | 15 |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)