PVC Coated Conduit, 3/4", 10' Length

Item #: 49562

Cat #: 3/4-GRC-40MIL

UPC: 980040070020

Sign In or Register to view pricing and more.
Documents & Guides
PVC Coated Conduit, 3/4" Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Gray PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating.

Overview

PVC Coated Conduit, 3/4" Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Gray PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating.
Also known as: 980040070020, 3/4-GRC-40MIL

Specifications

Diameter: 3/4 in
Color: Gray
Length: 10 ft
Material: PVC Coated Steel
Diameter: 3/4 in
Length: 10 ft
Color: Gray
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)