
Fuse, Amp-Trap 2000®, 600V AC/DC, 3A, Time-Delay, Class J, AJT Series, Smart-Spot
Item #: 49557
Cat #: AJT3N
UPC: 782001498054
Documents & Guides
Fuse, Amp-Trap 2000®, 600 Volt AC/DC, 3 Amp, Time-Delay, Class J, AJT Series, Smart-Spot
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
LPJ-3SP Fuse, 3 Amp, Class J, Dual-Element, Time-Delay, 600V, LOW-PEAK
Item #: 43902
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Fuse, Amp-Trap 2000®, 600 Volt AC/DC, 3 Amp, Time-Delay, Class J, AJT Series, Smart-Spot
Amp-Trap 2000 time-delay AJT fuses provide IEC Type "2" (No Damage) protection to main, feeder, and branch-circuits, for all types of loads - yet, they require only half the mounting space needed for 600V UL Class RK fuses. Time-delay characteristics handle motor in-rush currents without nuisance trips. Its current-limiting ability and wide range of ratings provide excellent overcurrent protection for all your applications. An optional mechanical blown fuse indicator and Microswitch is available on blade-type (70 to 600A) fuses for visual and/or remote blown fuse indication. 600 Volts 3 amps .
Also known as: 782001498054, AJT3N
Specifications
Speed: | Time Delay, Slow Blow |
Amps: | 3 |
Class: | J |
Volts AC: | 600 |
Mounting: | Cartridge |
Family / Style: | AJT |
Interrupt Rating DC: | 100 kA |
Interrupt Rating AC: | 200 kA |
Speed: | Time Delay, Slow Blow |
Class: | J |
Mounting: | Cartridge |
Interrupt Rating DC: | 100 kA |
Amps: | 3 |
Volts AC: | 600 |
Family / Style: | AJT |
Interrupt Rating AC: | 200 kA |
Customer Reviews
No reviews for this product
(0)