SQD 8903SMO12V04 LIGHTING CONTACTOR

Item #: 495529

Cat #: 8903SMO12V04

UPC: 785901341376

Sign In or Register to view pricing and more.
Documents & Guides
SQD 8903SMO12V04 LIGHTING CONTACTOR 600VAC 30A NEMA

Overview

SQD 8903SMO12V04 LIGHTING CONTACTOR 600VAC 30A NEMA
Also known as: 785901341376, 8903SMO12V04

Specifications

Family / Style: 8903
Type: Lighting Contactor
Standards: California Proposition 65
Family / Style: 8903
Standards: California Proposition 65
Type: Lighting Contactor

Customer Reviews

No reviews for this product
(0)