Wall Mount Enclosure, Hinge Cover, 24 x 30 x 26", Carbon Steel
Item #: 495527
Cat #: 7715535
UPC: 639889850668
Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount IT Enclosure, Hinge Cover, 24 x 30 x 26 Inch, Carbon Steel
Overview
Wall Mount IT Enclosure, Hinge Cover, 24 x 30 x 26 Inch, Carbon Steel
Wall-mounted enclosures EL, 3-part, pre-configured with mounting angles, depth-variable, Pre-configured, material: Wall and hinged part: Sheet steel, 1.5 mm, Viewing window: Single-pane safety glass, 3 mm, surface: Powder-coated, color: Wall and hinged part: RAL 7035, Glazed door: RAL 7035/7015 (slate grey), supply includes: Wall section, Hinged part with 25 mm pitch pattern of holes in the front and rear frame, Designer glazed door, description: Wall-mounted enclosure 3-part, pre-configured with: Solid gland plate, top, with brush strip at the bottom, mounting rails, C rails, outlet filter, earth rail, wall-mounting bracket
Also known as: 639889850668, 7715535
Specifications
Material: | Sheet Steel |
IP/NEMA Rating: | IP54 |
Material: | Sheet Steel |
IP/NEMA Rating: | IP54 |
Customer Reviews
No reviews for this product
(0)