This product may not be available in all locations.
![Locking Switch, 24V AC/DC, Guard, OSSD Non-Contact, TLS-ZR GD2 Locking Switch, 24V AC/DC, Guard, OSSD Non-Contact, TLS-ZR GD2](https://rexel-cdn.com/products/image.jpg?i=5CB74088-C15E-4664-8FE8-FD7285463370&f=420)
Locking Switch, 24V AC/DC, Guard, OSSD Non-Contact, TLS-ZR GD2
Item #: 495470
Cat #: 440G-TZS21UPRH
UPC: 884951750074
Sign In or Register to view pricing and more.
Documents & Guides
Locking Switch, 24 Volt AC/DC, Guard, OSSD Non-Contact, TLS-ZR GD2
Overview
Locking Switch, 24 Volt AC/DC, Guard, OSSD Non-Contact, TLS-ZR GD2
Our TLS-Z GD2 Guard Locking Switch is an interlock switch that has a uniquely coded RFID door sensor with inductive door position sensing technology. This switch can detect if an actuator key breaks or becomes separated from its door mounted position. Built with the same solid-state technology as the TLS GD2, this switch supports the highest level of safety – Performance Level “e” (Ple) to EN ISO 13849-1.
Also known as: 884951750074, 440G-TZS21UPRH
Specifications
Type: | Switch, Interlock |
Color: | Red |
Volts DC: | 24 |
Volts AC: | 24 |
Type: | Switch, Interlock |
Volts DC: | 24 |
Color: | Red |
Volts AC: | 24 |
Customer Reviews
No reviews for this product
(0)