Legend Plate, 30mm, Aluminum, Black Field, Silver Text, DOWN

Item #: 495412

Cat #: 9001KN310

UPC: 785901915720

Sign In or Register to view pricing and more.
Legend Plate, 30 mm, Aluminum, Black Field, Silver Text, DOWN

Overview

Legend Plate, 30 mm, Aluminum, Black Field, Silver Text, DOWN
Also known as: 785901915720, 9001KN310

Specifications

Mounting: Panel
Color: Black/Silver
Type: Legend Plate, DOWN
Size: 30 mm
Material: Aluminum
Standards: California Proposition 65
Mounting: Panel
Type: Legend Plate, DOWN
Material: Aluminum
Color: Black/Silver
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)