Legend Plate, 30mm, Aluminum, Black Field, Silver Text, UP

Item #: 495410

Cat #: 9001KN311

UPC: 785901915737

Sign In or Register to view pricing and more.
Legend Plate, 30 mm, Aluminum, Black Field, Silver Text, UP

Overview

Legend Plate, 30 mm, Aluminum, Black Field, Silver Text, UP
Also known as: 785901915737, 9001KN311

Specifications

Mounting: Panel
Color: Black/Silver
Type: Legend Plate, UP
Size: 30 mm
Material: Aluminum
Standards: California Proposition 65
Mounting: Panel
Type: Legend Plate, UP
Material: Aluminum
Color: Black/Silver
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)