Cable, Digital I/O Module Ready, 40 Cond., 18 AWG, 2.5m, (8.2')

Item #: 49535

Cat #: 1492-CABLE025TBCH

UPC: 662072814949

Documents & Guides
Digital I/O Module Ready Cable, 40 Conductor - 4 not Connected, 18 AWG, with 1756-TBCH Connectors, 2.5 meter (8.2 Foot)
Sign In or Register to view pricing and more.

No associated products found.

Overview

Digital I/O Module Ready Cable, 40 Conductor - 4 not Connected, 18 AWG, with 1756-TBCH Connectors, 2.5 meter (8.2 Foot)
Bulletin 1492 pre-wired cables are designed to minimize control wiring in a panel. Digital pre-wired cables, when used with an IFM or XIM, replace the point-to-point wiring between Allen-Bradley programmable controller I/O modules and individual terminal blocks. The digital ready-to-wire cables provide one end of the cable pre-terminated, for either an IFM (IFM-ready cable) or a programmable controller I/O module (I/O module-ready cable).
Also known as: 662072814949, 1492-CABLE025TBCH

Specifications

Type: Digital I/O Cable
Gauge: 18
Family / Style: 1492
Length: 2.500 m
Type: Digital I/O Cable
Family / Style: 1492
Gauge: 18
Length: 2.500 m

Customer Reviews

No reviews for this product
(0)