75 Watt T12 Slimline Instant Start Fluorescent Bulb

Item #: 495280

Cat #: F96T12/C50SUPREME/ALTO-15PK

UPC: 046677423872

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, Slimline, Instant Start Lamp, 75W, Bulb: T12 (Tubular), Base: Single Pin (Fa8), Lumens: 5000, CRI: 90, Color Temp: 5000K. Rated Average Life: 12,000 Hrs. Length: 96 in. *Philips Part # 42387-1* ** Product available for local pick-up only ** ***EXCLUDED FOR SALE IN OR/WA/NV*** *** Not for Sale in Vermont due to State Regulations ***

Overview

Fluorescent, Slimline, Instant Start Lamp, 75W, Bulb: T12 (Tubular), Base: Single Pin (Fa8), Lumens: 5000, CRI: 90, Color Temp: 5000K. Rated Average Life: 12,000 Hrs. Length: 96 in. *Philips Part # 42387-1* ** Product available for local pick-up only ** ***EXCLUDED FOR SALE IN OR/WA/NV*** *** Not for Sale in Vermont due to State Regulations ***
Philips T12 High CRI Lamps are energy-efficient lighting solutions and provide excellent color consistency over the life of the lamp. 
Also known as: 046677423872, F96T12/C50SUPREME/ALTO-15PK

Specifications

Type: Instant Start
Color Temperature: 5000 (Bright White)
Lumens: 5000
Wattage: 75
Length: 8 ft, 96 in
Color Rendering Index (CRI): 90
Light Technology: Fluorescent
Base: 1-Pin (Fa8)
Type: Instant Start
Lumens: 5000
Length: 8 ft, 96 in
Light Technology: Fluorescent
Color Temperature: 5000 (Bright White)
Wattage: 75
Color Rendering Index (CRI): 90
Base: 1-Pin (Fa8)

Customer Reviews

No reviews for this product
(0)