Breaker, 6A, 3P, 277V, Miniature

Item #: 49527

Cat #: 1492-SP3C060

UPC: 611320049367

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Breaker, 6.0 Amp, 3-Pole, 277 Volt, Miniature, Inductive Loads

Overview

Breaker, 6.0 Amp, 3-Pole, 277 Volt, Miniature, Inductive Loads
Also known as: 611320049367, 1492-SP3C060

Specifications

Amps: 6
Poles: 3
Family / Style: 1492
Volts AC: 277
Mounting: DIN Rail
Amps: 6
Family / Style: 1492
Mounting: DIN Rail
Poles: 3
Volts AC: 277

Customer Reviews

No reviews for this product
(0)