WIRE THW-2-BLK-7STR-CU-1000R

Item #: 495186

Cat #: THW2STRBLK1000RL

UPC: 980100217815

Documents & Guides
No Documents Available
WIRE THW-2-BLK-7STR-CU-1000R
Sign In or Register to view pricing and more.

No associated products found.

Overview

WIRE THW-2-BLK-7STR-CU-1000R
TW or THW means thermoplastic high heat-resistant and water-resistant. Typical uses of TW/THW electrical wire tracer are in control panels, air conditioning equipment, refrigeration equipment, control wiring of machine tools, and automatic washers.
Also known as: 980100217815, THW2STRBLK1000RL

Specifications

Length: 1000 ft
Jacket: PVC
Material: Copper
Color: Black
Gauge: 2
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Length: 1000 ft
Material: Copper
Gauge: 2
Conductors: 1
Package Type: Reel
Jacket: PVC
Color: Black
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)