14/4 AWG, FPLP/CL2P, Plenum, Unshielded, Fire Alarm Cable

Item #: 495146

Cat #: 57562602

UPC: 032886881541

Sign In or Register to view pricing and more.
Documents & Guides
Fire Alarm Cable, 14 AWG, 4-Conductor, FPLP/CL2P, Plenum, Unshielded, Solid Bare Copper Conductor, 300V, Jacket Diameter: 0.227", Conductor Colors: Black, Red, Green, Yellow. Jacket Color: Red, Reel Length: 1000 ft.

Overview

Fire Alarm Cable, 14 AWG, 4-Conductor, FPLP/CL2P, Plenum, Unshielded, Solid Bare Copper Conductor, 300V, Jacket Diameter: 0.227", Conductor Colors: Black, Red, Green, Yellow. Jacket Color: Red, Reel Length: 1000 ft.
Also known as: 032886881541, 57562602

Specifications

Color: Red
Volts AC: 300
Length: 1000 ft
Material: Copper
Jacket: Plenum
Gauge: 14
Conductors: 4
Shielding: Unshielded
Stranding: Solid
Color: Red
Length: 1000 ft
Jacket: Plenum
Conductors: 4
Stranding: Solid
Volts AC: 300
Material: Copper
Gauge: 14
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)