16 AWG 2/C UNSHIELDED FPLP/CMP/CL3P CABLE

Item #: 495145

Cat #: 57561902

UPC: 032886881442

Sign In or Register to view pricing and more.
Documents & Guides
16 AWG 2/C UNSHIELDED FPLP/CMP/CL3P CABLE

Overview

16 AWG 2/C UNSHIELDED FPLP/CMP/CL3P CABLE
Also known as: 032886881442, 57561902

Specifications

Color: Red
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Plenum
Gauge: 16
Shielding: Unshielded
Stranding: Solid
Color: Red
Conductors: 2
Material: Copper
Gauge: 16
Stranding: Solid
Volts AC: 300
Length: 1000 ft
Jacket: Plenum
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)