This product has been discontinued.
![Puck Light, LED, 4W, 12V, White Puck Light, LED, 4W, 12V, White](https://rexel-cdn.com/products/sea98860sw15.jpg?i=3FB1973F-3E6B-441C-A391-FC4C806C955B&f=420)
Puck Light, LED, 4W, 12V, White
Item #:
495126
Cat #:
98860SW-15
UPC:
785652153006
Sign In or Register to view pricing and more.
Documents & Guides
LED Disk Light, 170 lumens, 4watt, 3000K, 85CRI - White
Overview
LED Disk Light, 170 lumens, 4watt, 3000K, 85CRI - White
Also known as: 785652153006, 98860SW-15, led puck
Specifications
Wattage: | 4 |
Color: | White |
Light Technology: | LED |
Wattage: | 4 |
Light Technology: | LED |
Color: | White |
Customer Reviews
No reviews for this product
(0)